Thomas and Betts 3903 1-1/4 to 2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt | Graybar Store
Thomas and Betts - 1-1/4 to 2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt - 3903
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch and 4 to 4/0 AWG Blackburn® Waterpipe Ground Clamp Bronze Saddle With Steel U-Bolt

    Manufacturer: Thomas and Betts
    Manufacturer #: 3903
    SKU: 88264330
    $67.90
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3903
    • Materials Bronze Saddle and Steel U-Bolt
    • Pipe Size (Inches) 1-1/4 to 2 in.
    Product Overview:
    Ground clamp joins 4 to 4/0 wire to 1-1/4 to 2 inch water-pipe. Ground clamp is bronze with a steel U-bolt.