Thomas and Betts J2-BB 1-1/4 to 2 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware | Graybar Store
Thomas and Betts - 1-1/4 to 2 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware - J2-BB
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp With Plated Hardware

    Manufacturer: Thomas and Betts
    Manufacturer #: J2-BB
    SKU: 88034193
    $15.47
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # J2-BB
    • Materials Cast Bronze and Plated Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    Product Overview:
    Ground clamp joins 10 to 2 AWG wire to 1-1/4 to 2 inch pipe. Ground clamp is cast bronze with plated hardware.