Thomas and Betts JP234 1-1/4 to 2 Inch, 10 to 2/0 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware | Graybar Store
Thomas and Betts - 1-1/4 to 2 Inch, 10 to 2/0 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware - JP234
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 2 Inch, 10 to 2/0 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware

    Manufacturer: Thomas and Betts
    Manufacturer #: JP234
    SKU: 88034221
    $43.48
    Checking Pricing
         
    Pipe Size (Inches):1-1/4 to 2 in.
    Wire Size:10 to 2/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP234
    • Materials Cast Bronze and Plated Hardware
    • Pipe Size (Inches) 1-1/4 to 2 in.
    • Wire Size 10 to 2/0 AWG
    Product Overview:
    Cast Bronze Ground Clamp for Wire Range 10 - 2/0, Water Pipe Size 1 1/4 - 2, Conduit Size 3/4
    Cast Bronze Ground Clamp for Wire Range 10 - 2/0, Water Pipe Size 1 1/4 - 2, Conduit Size 3/4