Thomas and Betts 1252 Reducer, Rigid/IMC, Malleable Iron, Female, 1-1/4 to 1 in. | Graybar Store
Thomas and Betts - Reducer, Rigid/IMC, Malleable Iron, Female, 1-1/4 to 1 in. - 1252
+ / - Hover over image to Zoom
Other Views

    Reducer, Rigid/IMC, Malleable Iron, Female, 1-1/4 to 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 1252
    SKU: 88263228
    $12.45
    Checking Pricing
         
    Out (Inches):1 in.
    In (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1252
    • Type Female
    • In (Inches) 1-1/4 in.
    • Materials Malleable Iron
    Product Overview:
    Female reducer for 1-1/4 to 1 inch rigid/IMC conduit. Reducer is malleable iron.