Arlington PVC1040 1-1/4 to 1-1/2 Inch UV-Rated PVC Entrance Cap | Graybar Store
Arlington - 1-1/4 to 1-1/2 Inch UV-Rated PVC Entrance Cap - PVC1040
+ / - Hover over image to Zoom
Other Views

    1-1/4 to 1-1/2 Inch UV-Rated PVC Entrance Cap

    Manufacturer: Arlington
    Manufacturer #: PVC1040
    SKU: 25400741
    $5.00
    Checking Pricing
         
    Trade Size (Inches):1-1/4 and 1-1/2 in.
    Additional Features:Mast Size 1-1/4, 1-1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # PVC1040
    • Additional Features Mast Size 1-1/4, 1-1/2 Inch
    • Materials UV-Rated PVC
    • For Use With Rigid/IMC, EMT, Rigid PVC
    • Trade Size (Inches) 1-1/4 and 1-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    PVC entrance cap for 1-1/4 and 1-1/2 inch conduit. Entrance cap has adapter sleeves.