American Fittings LN125-L 1-1/4 Inch Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut | Graybar Store
American Fittings - 1-1/4 Inch Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut - LN125-L
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Zinc Electroplated Industrial Specification Grade Steel Rigid/IMC Conduit Locknut

    Manufacturer: American Fittings
    Manufacturer #: LN125-L
    SKU: 25171400
    $0.36
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Fittings
    • Manufacturer # LN125-L
    • Materials Zinc Plated Steel
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Locknut for rigid and IMC conduit is 1-1/4 inch. Locknut is zinc electroplated steel.