Bridgeport Fittings 764-2 1-1/4 Inch Zinc Die Cast Watertight Service Entrance Cable Connector | Graybar Store
Bridgeport Fittings - 1-1/4 Inch Zinc Die Cast Watertight Service Entrance Cable Connector - 764-2
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Zinc Die Cast Watertight Service Entrance Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 764-2
    SKU: 88032083
    $9.60
    Checking Pricing
         
    KO Size (Inches):1-1/4 in.
    Trade Size (Inches):1-1/4 in.
    Additional Features:Grommet Size 0.6 to 1 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 764-2
    • Additional Features Grommet Size 0.6 to 1 Inch
    • KO Size (Inches) 1-1/4 in.
    • Materials Zinc Die Cast
    • For Use With Service Entrance Cable
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable connector connects 1-1/4 inch non-metallic or service entrance cable to 1-1/4 inch enclosure KO. Cable connector is zinc die cast and watertight