Bridgeport Fittings 684-DC2 1-1/4 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector | Graybar Store
Bridgeport Fittings - 1-1/4 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector - 684-DC2
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 684-DC2
    SKU: 99419333
    $4.72
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    KO Size (Inches):1-1/4 in.
    Additional Features:Cable Range 4/4 to 4/3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 684-DC2
    • Additional Features Cable Range 4/4 to 4/3
    • Connection Type Two Screw Strap
    • KO Size (Inches) 1-1/4 in.
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC/MC/MCI-A/HCF/HCFMCI-A Cable; Steel/Aluminum Cable
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 4/4 to 4/3 MC cable to 1-1/4 inch K.O. Connector is zinc die cast.