Arlington 4204 1-1/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector | Graybar Store
Arlington - 1-1/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector - 4204
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Zinc Die Cast Twin Screw All-Purpose Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 4204
    SKU: 91028993
    $6.43
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    KO Size (Inches):1-1/4 in.
    Additional Features:Cable Range 1.385 to 1.640 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 4204
    • Additional Features Cable Range 1.385 to 1.640 Inch
    • KO Size (Inches) 1-1/4 in.
    • Materials Die Cast Zinc
    • For Use With AC/MCI/FMC/NM Cable
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Twin screw all purpose connector for 1-1/4 inch cable and 1-1/4 inch knockout. Cable range is 1.385 to 1.640 inch.