Crouse Hinds (Eaton) CGB4911 Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.188 to 1.375 in., 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.188 to 1.375 in., 1-1/4 in. - CGB4911
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Unarmored and Tray Cable, 1.188 to 1.375 in., 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB4911
    SKU: 88069187
    $63.63
    Checking Pricing
         
    Conduit Hub Size (Inches):1-1/4 in.
    Cable Range (Inches):1.188 to 1.375 in.
    Additional Features:Thread Length 0.688 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB4911
    • Type Strain Relief
    • Additional Features Thread Length 0.688 in.
    • Bend (Degree) 0
    • Cable Range (Inches) 1.188 to 1.375 in.
    • Conduit Hub Size (Inches) 1-1/4 in.
    Product Overview:
    Cord connector connects cable 1.188 to 1.375 inch to 1-1/4 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is constructed of zinc electroplated steel.