Arlington GF125 1-1/4 Inch Straight Screw-In Zinc Die Cast Flex Connector | Graybar Store
Arlington - 1-1/4 Inch Straight Screw-In Zinc Die Cast Flex Connector - GF125
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Straight Screw-In Zinc Die Cast Flex Connector

    Manufacturer: Arlington
    Manufacturer #: GF125
    SKU: 91028711
    $8.41
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # GF125
    • Connection Type Screw-In
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC Cable; Aluminum Cable; Flex Cable; MCI Cable; Steel Cable
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight screw-in connector for 1-1/4 inch flexible metallic conduit. Connector is zinc die cast.