Thomas and Betts NC041 1-1/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight | Graybar Store
Thomas and Betts - 1-1/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight - NC041
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Steel City® Zinc Die Cast 2-Screw Clamp Type Service Entrance Connector Non-Watertight

    Manufacturer: Thomas and Betts
    Manufacturer #: NC041
    SKU: 88254230
    $4.86
    Checking Pricing
         
    KO Size (Inches):1-1/4 in.
    Trade Size (Inches):1-1/4 in.
    Additional Features:Wire Size 0.270 to 0.750 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC041
    • Additional Features Wire Size 0.270 to 0.750 Inch
    • KO Size (Inches) 1-1/4 in.
    • Materials Die Cast Zinc
    Product Overview:
    Cable connector joins 0.27 to 0.75 inch service entrance cable to 1-1/4 inch enclosure KO. Cable connector is zinc die cast. Cable connector is 2-screw clamp type. Cable connector is not water-tight.