Thomas and Betts WT204B 1-1/4 Inch Steel City® Steel Armored Cable Conduit Watertight Connector | Graybar Store
Thomas and Betts - 1-1/4 Inch Steel City® Steel Armored Cable Conduit Watertight Connector - WT204B
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Steel City® Steel Armored Cable Conduit Watertight Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: WT204B
    SKU: 93163731
    $20.78
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    KO Size (Inches):1-1/4 in.
    Additional Features:Fits Cable (3) 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # WT204B
    • Additional Features Fits Cable (3) 2 AWG
    • KO Size (Inches) 1-1/4 in.
    • Materials Steel
    Product Overview:
    1 1/4 Inch. Water Tight Connector, Die Cast, Fits cable 3#2.