Raco 1805 1-1/4 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector | Graybar Store
Raco - 1-1/4 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector - 1805
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Raco® Zinc Electroplated Steel/Malleable Iron Rigid/IMC Compression Connector

    Manufacturer: Raco
    Manufacturer #: 1805
    SKU: 88217694
    $81.97
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 1805
    • Materials Zinc Plated Steel and Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Compression connector for 1-1/4 inch rigid/IMC conduit. Connector is zinc electroplated steel/malleable iron.