Raco 2915 1-1/4 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat | Graybar Store
Raco - 1-1/4 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat - 2915
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Raco® Zinc Electroplated Steel EMT Compression Connector With Insulated Throat

    Manufacturer: Raco
    Manufacturer #: 2915
    SKU: 88218082
    $36.29
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2915
    • Materials Steel
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Compression connector for 1-1/4 inch EMT. Connector is zinc electroplated steel. Connector has an insulated throat.