Raco 3405 Raco® Liquid Tight Connector, Malleable Iron, Straight, 1-1/4 in. | Graybar Store
Raco - Raco® Liquid Tight Connector, Malleable Iron, Straight, 1-1/4 in. - 3405
+ / - Hover over image to Zoom
Other Views

    Raco® Liquid Tight Connector, Malleable Iron, Straight, 1-1/4 in.

    Manufacturer: Raco
    Manufacturer #: 3405
    SKU: 88218152
    $45.26
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 3405
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 1-1/4 inch metallic and non-metallic type B liquidtight conduit. Connector is malleable iron.