Crouse Hinds (Eaton) GLL 4 Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 1-1/4 in., 14 to 4 AWG | Graybar Store
Crouse Hinds (Eaton) - Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 1-1/4 in., 14 to 4 AWG - GLL 4
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Insulated, Malleable Iron, Aluminum Lug, 105°C, 1-1/4 in., 14 to 4 AWG

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLL 4
    SKU: 88072733
    $12.51
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLL 4
    • Type Insulated
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/4 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with aluminum lug.