Crouse Hinds (Eaton) GUAT47 1-1/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 1-1/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover - GUAT47
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT47
    SKU: 88072916
    $158.61
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
    Additional Features:Cover Opening Dia. 3-5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT47
    • Additional Features Cover Opening Dia. 3-5/8 in.
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    Product Overview:
    T conduit outlet box for 1-1/4 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 3-5/8 inch cover opening.