Bridgeport Fittings 233-DCI2 1-1/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector with Insulated Throat | Graybar Store
Bridgeport Fittings - 1-1/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector with Insulated Throat - 233-DCI2
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Ball Burnished Zinc Die Cast EMT Set-Screw Connector with Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 233-DCI2
    SKU: 88031508
    $2.81
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 233-DCI2
    • Connection Type Set-Screw
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Set-screw connector with insulated throat joins 1-1/4 inch EMT to a box or enclosure. Connector is zinc die cast. Throat is insulated to 105°C.