Bridgeport Fittings 1246-MT 1-1/4 Inch Aluminum Rigid/IMC Mast Type Service Entrance Cap | Graybar Store
Bridgeport Fittings - 1-1/4 Inch Aluminum Rigid/IMC Mast Type Service Entrance Cap - 1246-MT
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch Aluminum Rigid/IMC Mast Type Service Entrance Cap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1246-MT
    SKU: 88031241
    $10.59
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Additional Features:Cap Size 1-1/4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1246-MT
    • Additional Features Cap Size 1-1/4 Inch
    • Materials Die Cast Aluminum
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Mast type entrance cap for 1-1/4 inch rigid/IMC conduit. Service entrance cap is aluminum.