Graybar Vendor EXPCOUP-1-1/4-6-IN-MAX 1-1/4 Inch 2-Piece PVC Conduit 6 Inch Expansion Coupling | Graybar Store
Graybar Vendor - 1-1/4 Inch 2-Piece PVC Conduit 6 Inch Expansion Coupling - EXPCOUP-1-1/4-6-IN-MAX
+ / - Hover over image to Zoom
Other Views

    1-1/4 Inch 2-Piece PVC Conduit 6 Inch Expansion Coupling

    Manufacturer: Graybar Vendor
    Manufacturer #: EXPCOUP-1-1/4-6-IN-MAX
    SKU: 93172163
    $26.51
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EXPCOUP-1-1/4-6-IN-MAX
    • Materials PVC
    • Max. Expansion (Inch) 6
    • For Use With PVC Conduit
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    Two-piece expansion coupling for 1-1/4 inch PVC conduit. The maximum expansion is 6 inch. Coupling is PVC.