L. H. Dottie U125 1-1/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25) | Graybar Store
L. H. Dottie - 1-1/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25) - U125
+ / - Hover over image to Zoom
Other Views

    1-1/4 in. Zinc Plated Low-Carbon Steel U-Bolts With 5/16 x 1-1/8 in. NC Rolled Threads (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: U125
    SKU: 25390726
    $43.43
    Checking Pricing
         
    Length:2-11/16 in. (Inside)
    Pipe Size (Inches):1-1/4 in.
    Thread Size:5/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # U125
    • Length 2-11/16 in. (Inside)
    • Pipe Size (Inches) 1-1/4 in.
    • Thread Size 5/16 in.
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated low-carbon steel 1-1/4 in. U-bolt with 5/16 x 1-1/8 in. thread. Inside dimensions 2-11/16 L x 1-3/4 in. dia. Includes hex nuts and plate.
    U-bolts are generally used to support conduit from strut. Provided with hex nuts and plate. Pipe sizes are inside diameter.