Thomas and Betts 3-TB 1-1/4, 1-1/2, 2 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp | Graybar Store
Thomas and Betts - 1-1/4, 1-1/2, 2 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp - 3-TB
+ / - Hover over image to Zoom
Other Views

    1-1/4, 1-1/2, 2 Inch Blackburn® Zinc Plate Gold Chromate Malleable Iron Water Pipe Grounding Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: 3-TB
    SKU: 88264000
    $17.13
    Checking Pricing
         
    Pipe Size (Inches):1-1/4, 1-1/2 and 2 in.
    Wire Size:6 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3-TB
    • Materials Malleable Iron
    • Pipe Size (Inches) 1-1/4, 1-1/2 and 2 in.
    Product Overview:
    Waterpipe Malleable Iron Ground Clamp for Wire Range 6 - 2, Water Pipe Size 1 1/4, 1 1/2 or 2