Dura-Line 20001846 1-1/2in. HDPE coupler | Graybar Store
Dura-Line - 1-1/2in. HDPE coupler - 20001846
+ / - Hover over image to Zoom
Other Views

    1-1/2in. HDPE coupler

    Manufacturer: Dura-Line
    Manufacturer #: 20001846
    SKU: 25437162
    $8.35
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:5.5 ft.
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Dura-Line
    • Manufacturer # 20001846
    • Color Orange
    • Length 5.5 ft.
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Coupler 1-1/2in. push-lock for HDPE conduit, OD 1.890in. -1.910in. Orange, 5.5in. Length,tensile strength 800-1000 lbs,water and air tight