Bridgeport Fittings 1069 Reducing Washer, Galvanized Steel, 1-1/2 to 1 in. | Graybar Store
Bridgeport Fittings - Reducing Washer, Galvanized Steel, 1-1/2 to 1 in. - 1069
+ / - Hover over image to Zoom
Other Views

    Reducing Washer, Galvanized Steel, 1-1/2 to 1 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1069
    SKU: 88031073
    $0.89
    Checking Pricing
         
    In (Inches):1-1/2 in.
    Out (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1069
    • In (Inches) 1-1/2 in.
    • Materials Galvanized Steel
    • Out (Inches) 1 in.
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 1-1/2 to 1 inch conduit. Reducing washer is galvanized steel.