L. H. Dottie SEU43 1 1/2 L x 1 1/8 in. W Steel (12 ga.) Service Entrance Cable Staples (100) | Graybar Store
L. H. Dottie - 1 1/2 L x 1 1/8 in. W Steel (12 ga.) Service Entrance Cable Staples (100) - SEU43
+ / - Hover over image to Zoom
Other Views

    1 1/2 L x 1 1/8 in. W Steel (12 ga.) Service Entrance Cable Staples (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: SEU43
    SKU: 25321836
    $10.87
    Checking Pricing
         
    Length:1-1/2 in.
    Packaging:100
    Use With:4/3, 2/3 SEU Cable
    Width (Inches):1-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SEU43
    • Length 1-1/2 in.
    • Materials Steel
    • Width (Inches) 1-1/8 in.
    Product Overview:
    Steel (12 ga.) 1 1/2 L x 1 1/8 in. W cable staples for 4/3 and 2/3 SEU cable. Package of 100.
    Dottie's SEU staple is used for service entrance cable.