Bridgeport Fittings 685-DC2 1-1/2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector | Graybar Store
Bridgeport Fittings - 1-1/2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector - 685-DC2
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Zinc Die Cast Two Screw Strap Type Armored Metal Clad Cable Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 685-DC2
    SKU: 99419334
    $10.06
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    KO Size (Inches):1-1/2 in.
    Additional Features:Cable Range 2/4 to 3-2/0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 685-DC2
    • Additional Features Cable Range 2/4 to 3-2/0
    • Connection Type Two Screw Strap
    • KO Size (Inches) 1-1/2 in.
    • Materials Zinc Die Cast
    • Throat Type Non-Insulated
    • For Use With AC/MC/MCI-A/HCF/HCFMCI-A Cable; Steel/Aluminum Cable
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Connector for 2/4 to 3-2/0 MC cable to 1-1/2 inch K.O. Connector is zinc die cast.