Arlington 848S 1-1/2 Inch Zinc Die Cast NM/Service Entrance Cable Connector | Graybar Store
Arlington - 1-1/2 Inch Zinc Die Cast NM/Service Entrance Cable Connector - 848S
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Zinc Die Cast NM/Service Entrance Cable Connector

    Manufacturer: Arlington
    Manufacturer #: 848S
    SKU: 91028673
    $5.72
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    KO Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 848S
    • KO Size (Inches) 1-1/2 in.
    • Materials Die Cast Zinc
    • For Use With NM and Service Entrance Cable
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable connector connects 1-1/2 inch non-metallic or service entrance cable to 2 inch enclosure KO. Cable connector is zinc die cast.