Arlington WTC150 1-1/2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector | Graybar Store
Arlington - 1-1/2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector - WTC150
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Zinc Die Cast Gland-Type Service Entrance Cable Connector

    Manufacturer: Arlington
    Manufacturer #: WTC150
    SKU: 25389104
    $21.67
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    KO Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # WTC150
    • Type WTC Service Entrance Cable Connector, Zinc Die Cast, Trade Size (Inches): 2 in, KO Size (Inches): 2 in, For Use With: Service Entrance Cable
    • Bend (Degree) Service
    • KO Size (Inches) 1-1/2 in.
    • Materials Die Cast Zinc
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable connector connects 1-1/2 inch non-metallic or service entrance cable. Cable connector is zinc die cast.
    Each cable connector has (2) glands: Gland A is for cable 0.710 to 1.110 inch and 1/0-19 AWG insulated cable and 1/0 AWG uninsulated cable, gland B is for cable 0.780 to 1.230 inch and 2/0-19 AWG insulated cable and 2/0 AWG uninsulated cable