Crouse Hinds (Eaton) 741DC Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1-1/2 in. - 741DC
+ / - Hover over image to Zoom
Other Views

    Squeeze Flex Connector, Zinc Die Cast, 90°, Flexible Metallic Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 741DC
    SKU: 25058115
    $30.20
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 741DC
    • Type Squeeze Flex
    • Bend (Degree) 90
    • Connection Type Squeeze
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    Product Overview:
    90° squeeze connector for 1-1/2 inch flexible metallic conduit.