Graybar Vendor 1-1/2 X 3-ALUM 1-1/2 Inch x 3 inch Aluminum Rigid Metallic Conduit Nipple | Graybar Store
Graybar Vendor - 1-1/2 Inch x 3 inch Aluminum Rigid Metallic Conduit Nipple - 1-1/2 X 3-ALUM
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch x 3 inch Aluminum Rigid Metallic Conduit Nipple

    Manufacturer: Graybar Vendor
    Manufacturer #: 1-1/2 X 3-ALUM
    SKU: 88273001
    $6.39
    Checking Pricing
         
    Nom. Length (Inches):3 in.
    Diameter (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # 1-1/2 X 3-ALUM
    • Diameter (Inches) 1-1/2 in.
    • Materials Aluminum
    • Nom. Length (Inches) 3 in.
    Product Overview:
    Conduit nipple is 1-1/2 inch dia.x 3 in. Nipple is aluminum.