Bridgeport Fittings 254-USI 1-1/2 Inch USA Made Steel EMT Compression Connector With Insulated Throat | Graybar Store
Bridgeport Fittings - 1-1/2 Inch USA Made Steel EMT Compression Connector With Insulated Throat - 254-USI
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch USA Made Steel EMT Compression Connector With Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 254-USI
    SKU: 25234253
    $10.56
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 254-USI
    • Country of Origin US - USA
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Compression connector for 1-1/2 inch EMT and has an insulated throat. Connector is made in the USA. Connector is steel.