Thomas and Betts BG 805 1-1/2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C | Graybar Store
Thomas and Betts - 1-1/2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C - BG 805
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Steel City® Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 105 Deg. C

    Manufacturer: Thomas and Betts
    Manufacturer #: BG 805
    SKU: 88253790
    $9.39
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG 805
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.