Milwaukee Tool 48-25-1502 1-1/2 Inch Standard Selfeed Bit, Clamshell | Graybar Store
Milwaukee Tool - 1-1/2 Inch Standard Selfeed Bit, Clamshell - 48-25-1502
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Standard Selfeed Bit, Clamshell

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-25-1502
    SKU: 92100312
    $26.84
    Checking Pricing
         
    Hole Diameter (Inches):1-1/2
    Shank Size (Inches):7/16
    Packaging:Clamshell
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-25-1502
    • Hole Diameter (Inches) 1-1/2
    • Shank Size (Inches) 7/16
    • For Use With Large Hole Drilling In Wood
    • Packaging Clamshell
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1-1/2 inch standard selfeed bit with 7/16 inch shank in clamshell packaging.
    Standard Selfeed Bit Features:
    • 1-1/2 IN Bit Diameter
    • 7/16 IN Hex Shank
    • Removable And Replaceable Feed Screw
    • Cutting Edges Can Be Resharpened