Allied Tube and Conduit PS 1100 1/2 SS 1-1/2 inch stainless steel standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. | Graybar Store
Allied Tube and Conduit - 1-1/2 inch stainless steel standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit. - PS 1100 1/2 SS
+ / - Hover over image to Zoom
Other Views

    1-1/2 inch stainless steel standard strut strap. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: PS 1100 1/2 SS
    SKU: 93156589
    $3.41
    Checking Pricing
         
    Size:1-1/2 in. Dia
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # PS 1100 1/2 SS
    • Size 1-1/2 in. Dia
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • SAP Material Type ZSTD
    Product Overview: