Robroy PRHC58 1-1/2 Inch ,Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body | Graybar Store
Robroy - 1-1/2 Inch ,Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body - PRHC58
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch ,Plasti-Bond REDH2OT® PVC-Coated Iron Form 8 Type C Conduit Body

    Manufacturer: Robroy
    Manufacturer #: PRHC58
    SKU: 88225552
    $152.39
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Brand or Series:Form 8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHC58
    • Brand or Series Form 8
    • Materials PVC Coated Iron
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/2 in. Plasti-Bond RedH2OT® form 8 PVC coated iron type c conduit body with cover and gasket.