Arlington EH200 1-1/2 Inch Non-Metallic Service Entrance Hood | Graybar Store
Arlington - 1-1/2 Inch Non-Metallic Service Entrance Hood - EH200
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Non-Metallic Service Entrance Hood

    Manufacturer: Arlington
    Manufacturer #: EH200
    SKU: 93157399
    $14.87
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Cable Size (3) 1/0 to (3) 2/0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # EH200
    • Additional Features Cable Size (3) 1/0 to (3) 2/0
    • Materials Non-Metallic
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Service entrance hood for (3) 1/0 to (3) 2/0 cable. Service entrance hood is non-metallic.