Crouse Hinds (Eaton) HGLL5C 1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C - HGLL5C
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Copper Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL5C
    SKU: 92082748
    $12.83
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL5C
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Copper
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/2 inch conduit. Bushing is threaded and insulated. Bushing is malleable iron with a copper lug.