Crouse Hinds (Eaton) HGLL 5 1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C - HGLL 5
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Malleable Iron Threaded Insulated Grounding Bushing With Aluminum Lug Rated 150°C

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: HGLL 5
    SKU: 94000021
    $16.73
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # HGLL 5
    • Installation Threaded
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/2 inch conduit. Bushing is insulated and threaded. Bushing is malleable iron with aluminum lug.