Crouse Hinds (Eaton) GLS5 Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1-1/2 in. - GLS5
+ / - Hover over image to Zoom
Other Views

    Set-Screw Grounding Bushing, Malleable Iron, Aluminum Lug, Insulated Throat 105°, Rigid/IMC Conduit, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GLS5
    SKU: 91033767
    $16.91
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GLS5
    • Type Grounding Bushing
    • Installation Set-Screw/Threadless
    • Lug Capacity 14 to 4 AWG
    • Lug Type Aluminum
    • Materials Malleable Iron
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Trade Size (Inches) 1-1/2 in.
    • SKU Spec Sheet
      GLS5 Specification Sheet
      GLS5 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Grounding bushing joins 14 to 4 AWG conduit to 1-1/2 inch conduit. Set-screw bushing is insulated. Bushing is malleable iron with aluminum lug.