Crouse Hinds (Eaton) ES65 Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 1-1/2 in. Female, 2 in. Male | Graybar Store
Crouse Hinds (Eaton) - Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 1-1/2 in. Female, 2 in. Male - ES65
+ / - Hover over image to Zoom
Other Views

    Sealing Hub, Electrogalvanized Iron Hub, Cast Box, 1-1/2 in. Female, 2 in. Male

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ES65
    SKU: 88071521
    $82.76
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Male Hub Size 2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ES65
    • Type Sealing
    • Additional Features Male Hub Size 2 Inch
    • Materials Electrogalvanized Feraloy Iron Alloy
    Product Overview:
    Sealing hub has a 1-1/2 inch female connection and 2 inch male connection. Sealing hubs are used with cast boxes in hazardous locations.