Crouse Hinds (Eaton) GUAX59 1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover - GUAX59
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series X Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAX59
    SKU: 88072943
    $336.17
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Cover Opening Dia. 5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAX59
    • Additional Features Cover Opening Dia. 5 in.
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    Product Overview:
    X conduit outlet box for 1-1/2 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 5 inch cover opening.