Crouse Hinds (Eaton) GUAT59 1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover - GUAT59
+ / - Hover over image to Zoom
Other Views

    1-1/2 Inch Condulet® Iron Alloy Explosion-Proof GUA Series T Style Conduit Outlet Box With Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAT59
    SKU: 88072919
    $325.58
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Cover Opening Dia. 5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAT59
    • Additional Features Cover Opening Dia. 5 in.
    • Materials Iron Alloy
    • For Use With Rigid/IMC Conduit
    Product Overview:
    T conduit outlet box for 1-1/2 inch rigid/IMC conduit. Outlet box is iron alloy. Outlet box is explosion-proof. Outlet box has 5 inch cover opening.