L. H. Dottie S2 1 1/2 in. L Zinc Plated Steel (7 ga.) S Hooks (100) | Graybar Store
L. H. Dottie - 1 1/2 in. L Zinc Plated Steel (7 ga.) S Hooks (100) - S2
+ / - Hover over image to Zoom
Other Views

    1 1/2 in. L Zinc Plated Steel (7 ga.) S Hooks (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: S2
    SKU: 90001772
    $21.77
    Checking Pricing
         
    Size:7/16 in.
    Length:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # S2
    • Size 7/16 in.
    • Length 1-1/2 in.
    Product Overview:
    Zinc plated steel (7 ga.) S hook with 1/4 in opening, 7/16 in. eye diameter and an overall length of 1 1/2 in.
    Dottie S-hooks are manufactured from low-carbon cold-drawn steel wire supplied with blunt ends and zinc plated. Hooks are used to hang fixtures suspended from chain.