B-Line (Eaton) BR-24-4W 1 1/2 in. Threaded Bridle Ring With 1/4 x 27/32 in. Thread for Wood Beams | Graybar Store
B-Line (Eaton) - 1 1/2 in. Threaded Bridle Ring With 1/4 x 27/32 in. Thread for Wood Beams - BR-24-4W
+ / - Hover over image to Zoom
Other Views

    1 1/2 in. Threaded Bridle Ring With 1/4 x 27/32 in. Thread for Wood Beams

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BR-24-4W
    SKU: 92066848
    $183.21
    Checking Pricing
         
    Size (Inches):1-1/2
    Thread Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BR-24-4W
    • Materials Zinc Plated Steel
    • Size (Inches) 1-1/2
    Product Overview:
    Communication and low voltage 1 1/2 in. threaded bridle ring with 1/4 x 27/32 in. thread. Load rating 50 lb.
    B-Line threaded bridle rings support low-voltage communication cables from beams or rods when used with other fasteners. Lag screw for wood beams.