Crouse Hinds (Eaton) TP298 1-1/2 in. Deep Octagon Outlet Box-No Bracket | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 in. Deep Octagon Outlet Box-No Bracket - TP298
+ / - Hover over image to Zoom
Other Views

    1-1/2 in. Deep Octagon Outlet Box-No Bracket

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP298
    SKU: 90058814
    $3.08
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):Cable (4), 1/2 (2); Non Metallic Clamp
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
    Use With:Non-Metallic Cable with Clamps
    Capacity (Cubic Inch):15.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP298
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape PIM_Null
    • Bracket No Bracket
    • Capacity (Cubic Inch) 15.5 cu. in.
    • Materials Steel
    • Side Knockouts (Inches) Cable (4), 1/2 (2); Non Metallic Clamp
    • Use With Non-Metallic Cable with Clamps
    • SKU Spec Sheet
      TP298 Specification Sheet
      TP298 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Octagon steel outlet box 1-1/2 in. deep with (3) 1/2 and (4) cable knockouts for non-metallic cable.
    • Fixture rated
    • UL Listed