Thomas and Betts 52151-1234RD 1-1/2 in. Deep 4-Square Red Box | Graybar Store
Thomas and Betts - 1-1/2 in. Deep  4-Square Red Box - 52151-1234RD
+ / - Hover over image to Zoom
Other Views

    1-1/2 in. Deep 4-Square Red Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151-1234RD
    SKU: 25071203
    $11.54
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151-1234RD
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    Product Overview:
    Red 4 in. Square 1-1/2 in. deep steel drawn box with (11)1/2 and (6) 3/4 in. knockouts.
    • 30.3 Cubic inch capacity
    • Eccentric knockouts
    • For use with conduit
    • UL Listed