Crouse Hinds (Eaton) GUAC59 1-1/2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening | Graybar Store
Crouse Hinds (Eaton) - 1-1/2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening - GUAC59
+ / - Hover over image to Zoom
Other Views

    1-1/2 in. Conduit Outlet Box with Cover, 5 in. Cover Opening

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUAC59
    SKU: 88072845
    $296.67
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Additional Features:Round Shape
    Brand or Series:GUAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUAC59
    • Additional Features Round Shape
    • Brand or Series GUAC
    Product Overview:
    1-1/2 in. cast iron division 1 in. round conduit outlet