Carol Cable (General Cable) 01764.35.04 1/0 250 ft. Super Vu-Tron® Welding Cable | Graybar Store
Carol Cable (General Cable) - 1/0 250 ft. Super Vu-Tron® Welding Cable - 01764.35.04
+ / - Hover over image to Zoom
Other Views

    1/0 250 ft. Super Vu-Tron® Welding Cable

    Manufacturer: Carol Cable (General Cable)
    Manufacturer #: 01764.35.04
    SKU: 88319799
    $1,405.31
    Checking Pricing
         
    Conductor Size:1/0 AWG
    Conductor Material:Bare Copper
    Length:250 ft. Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Carol Cable (General Cable)
    • Manufacturer # 01764.35.04
    • Type Welding Cable
    • Conductor Material Bare Copper
    • Conductor Size 1/0 AWG
    • Jacket Material Super Vu-Tron
    • Length 250 ft. Reel
    • Voltage 600V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Super Vu-Tron® welding cable is 1/0 AWG packaged in 250 ft. reel.
    Welding Cable:
    • UL Listed
    • Conductor Size 1/0 AWG
    • Duty Rating Standard = 34 AWG (Class M)
    • Jacket Color Orange
    • Length 250 Ft