Hubbell Wiring Device - Kellems 073031205 Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 9 in. Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 9 in. Mesh - 073031205
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 9 in. Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031205
    SKU: 88147569
    $31.07
    Checking Pricing
         
    Cable Diameter (Inches):0.970 to 1.250
    Trade Size (Inches):1-1/4 in.
    Mesh Length (Inches):9
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031205
    • Type Strain Relief
    • Cable Diameter (Inches) 0.970 to 1.250
    • Materials Aluminum Connector and Galvanized Steel Mesh
    • Mesh Length (Inches) 9
    Product Overview:
    Connector has a 1-1/4 inch trade size for 0.97 to 1.25 inch cable diameter. Connector has 9 inch galvanized steel mesh. Connector is aluminum and is dust-tight.